Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2633405 Spiral Point Tap, 5/8-18 Thread Size, 1 1/16 Inch Thread Length, 3 29/32 Inch Length | CT6PEH

OSG 2633405 Spiral Point Tap, 5/8-18 Thread Size, 1 1/16 Inch Thread Length, 3 29/32 Inch Length

Item: CT6PEH Model: 2633405Cross Ref: 6WFY9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size14.8 mm
65% Thread Drill Size0.578"
75% Thread Drill Size14.5 mm
Coolant FedCoolant Through
Drill Bit Size0.5673", 0.5709", 0.5745", 0.5781", 0.5817"
Extended NeckYes
FinishTitanium Nitride Coated
Fits ClassClass 2B
Number Of Flutes3
Overall Length3.906"
Primary Material ApplicationSteel
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.0.234"
Shank Length2.344"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.359"
System Of MeasurementImperial
Tap ChamferPlug
Tap Length StandardDIN
Tap MaterialHigh Speed Steel E
Tap Shank StandardANSI
Thread DirectionRight Hand
Thread Length1 1/16"
Thread Limit2B
Thread Size5/8"-18
Thread StandardFine
Threads Per Inch18
Class Of FitClass 2B
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeH, K, M, P
Shank Type - MachiningStraight
StandardsANSI, DIN
Tap FinishTiN
Tap Thread Size5/8"-18
Thread Limit / Class Of Fit2B

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthNumber Of Flutes75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2511401 Spiral Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Length, 2 3/16 Inch Length | CT6LJM 2511401#4-401/4"2.188"22.2 mm2B0.141"Coarse€24.95
OSG 2813400 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFQ 2813400#10-247/16"2.344"3#25H30.094"Coarse€18.51
OSG 2813401 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFR 2813401#10-247/16"2.344"3#25H30.094"Coarse€19.54
OSG 2818401 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFT 2818401#10-247/16"2.344"3#25H50.094"Coarse€18.92
OSG 2818400 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFU 2818400#10-247/16"2.344"3#25H50.094"Coarse€17.76
OSG 2813900 Spiral Point Tap, #10-32 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NHC 2813900#10-327/16"2.344"3#21H40.094"Fine€17.49
OSG 2808800 Spiral Point Tap, #10-32 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NHE 2808800#10-327/16"2.344"3#21H20.094"Fine€17.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2633405 Spiral Point Tap, 5/8-18 Thread Size, 1 1/16 Inch Thread Length, 3 29/32 Inch Length
€170.05 /unit