Work PlatformsStackable work platforms made from heavy-duty molded plastic to handle a maximum load of 500 lb. Can be raised or lowered to an optimal working height, thereby minimising the chances of back injury(42 Products)
Scaffolding and Platform AccessoriesIncludes work platform rubber mats having a maximum load capacity of 250 lb. Allow chemical and water contaminants to easily pass through them. Horizontal connector clips, to connect with Dunnage-Cubes and Poly-Riser plastic panels, also available(8 Products)
Bin And Box AccessoriesIncludes replacement connector clips for horizontal connections with SPC Industrial Dunnage-Cubes and Poly-Riser plastic panels(1 Product)
Rack AccessoriesIncludes plastic shelf support pins designed for use with Durashelf grid top and solid top adjustable storage racks(1 Product)
WorkbenchesIncludes grid and solid top adjustable workbenches having a maximum load handling capacity of 1760 lb. Can be set up in minutes within any warehouse or office environment. Available in 36-, 48-, 66- and 96-inch variants(8 Products)