Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E22LED120WN | BJ2QLK

EATON E22LED120WN Compact LED Bulb, LED, Miniature Bayonet, Tubular, 120 VAC/DC, 0.72 W Watt

Item: BJ2QLK Model: E22LED120WNCross Ref: 39R134
In Stock : 4 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
For Use With10250T E22 E34
Height0.05"
Length1"
Light ColorWhite
Light Unit TypeContinuous
Light Unit Voltage120V AC/DC
TypePushbutton accessory
Warranty1 yr.
Weight0.02 lbs.
Width1/2"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.13
Ship length (cm)2.54
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelOverall Bulb ShapePrice
EATON E22LED024BN | BJ2QHV E22LED024BN-€48.93
EATON E22LED024GN | BJ2QHW E22LED024GN-€49.86
EATON E22LED024ON | BJ2QJL E22LED024ON-€48.76
EATON E22LED024YN | BJ2QJN E22LED024YNT€48.76
EATON E22LED048BN | BJ2QJQ E22LED048BN-€49.50
EATON E22LED048RN | BJ2QJR E22LED048RN-€44.81
EATON E22LED024WN | BJ2QJV E22LED024WNT€50.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22LED120WN Compact LED Bulb, LED, Miniature Bayonet, Tubular, 120 VAC/DC, 0.72 W Watt
€64.50 /unit