EATON E22DLT24G | BJ2QEL

EATON E22DLT24G Pushbutton Light Unit, 22.5 mm, Non-Metallic Heavy-Duty, 24 VAC/DC, Led, Green Lens

Item: BJ2QEL Model: E22DLT24G
In Stock

Get it by Tuesday, Jun 10

€257.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Height0.01"
Led Lamp NumberBayonet base
Length0.01"
Lens ColorGreen
NotesTall LED, Includes A T3- 1/4(BA9) Bayonet Base Lamp
Type22.5 mm, Non-metallic Heavy-Duty
Voltage Rating24V AC/DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.01 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E22DL120G | BJ2QDV E22DL120G1"€172.59
EATON E22DL120W | BJ2QDZ E22DL120W1"€299.67
EATON E22DLT120R | BJ2QEB E22DLT120R0.01"€199.71
EATON E22DE | BJ2QEC E22DE0.01"€194.76
EATON E22DL120R | BJ2QED E22DL120R1"€235.41
EATON E22DL120Y | BJ2QEH E22DL120Y1"€192.02
EATON E22DLT24R | BJ2QEK E22DLT24R0.01"€163.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22DLT24G Pushbutton Light Unit, 22.5 mm, Non-Metallic Heavy-Duty, 24 VAC/DC, Led, Green Lens
€257.33 /unit