Diagonal CuttersFeature hand ground cutting edges to offer utmost precision. Suitable for all types of cutting tasks. Come with a slip-resistant, bi-material handle for comfortable grip. High-leverage pivot design uses less energy to cut(7 Products)
Cable and Wire CuttersDesigned for cutting electric wires and cables (up to 1/2 inch thick); feature curved jaw design. ANSI compliant construction, with jaws being induction hardened to stay sharp. Feature bi-material handle for better grip. Used to make shear cuts in wires
(1 Product)
C ClampsClamps with jaw capacity of up to 2-7/8 inches; used for holding wood or metal workpieces in various carpentry, forging and welding applications. Feature swivel pads for holding delicate projects and a guarded release trigger to avoid accidental release(1 Product)
Blade DisposalsBlade disposal containers and wire racks designed for utility knife blades & razors. Feature snap-on lid locks for added safety against sharp-edged tools. High impact plastic construction with puncture resistance. Wire racks help with wall mounting of containers
(2 Products)
Box I-Beam and Torpedo LevelsAvailable in 9, 12, 24 and 48 inch lengths; designed to measure the vertical or horizontal alignment of a surface. Torpedo levels featuring compact and shock-resistant design to protect bubble vials by absorbing shock. Magnetic base clips to any metal surface
(11 Products)
Stud FindersErgonomically designed to quickly and easily find wall studs. Suitable for wood and metal detection. Auto calibration functionality, integrated with sequential LEDs and audible beeps to indicate edges of studs. Runs on a 1 x 9V battery(3 Products)
Blind RivetsOpen-end blind rivets with a maximum tensile strength of 340 lb designed for joining steel to steel. Feature colour coded, transparent plastic packaging for easy product selection. Available in aluminium & steel body materials and in packs of 50 or 100 pieces
(4 Products)
Distance MetersDesigned to make accurate measurements between one object and another using a laser. Feature an easy-to-read backlit LCD screen that displays the measurements clearly and laser technology to offer high degrees of accuracy. Available between a range of 40 & 65 ft(1 Product)
Squares Bevels and Stair GaugesDesigned to ensure 90 deg corners, straight and even stairs and precise angles on materials before cutting. Extra-thick construction holds up to heavy-duty use for maintaining an accurate square. Selected models available with yellow embossed graduations for readability in light conditions(12 Products)
Measuring TapesTru-Zero end hook ensure accurate measurements for construction, engineering, architectural and other industrial needs. Chrome-plated, high-impact ABS plastic housing for use in corrosive environments and areas with electrical hazards(42 Products)
Engineer/Drilling/Blacksmith HammersBlacksmith hammers designed for striking, breaking, shaping and driving applications. Feature a handle with a fibreglass core which provides added strength and reduces vibration and yellow-coloured shafts for easy identification(4 Products)