EATON E22DL120G | BJ2QDV

EATON E22DL120G Pushbutton Light Unit, 120 VAC, Led, Green Lens, Bayonet Base, 22.5 mm

Item: BJ2QDV Model: E22DL120G
In Stock

Get it by Tuesday, Jun 10

€172.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Height1"
Led Lamp NumberBayonet base
Length2"
Lens ColorGreen
NotesIncludes A T3- 1/4(BA9) Bayonet Base Lamp
Type22.5 mm, Non-metallic Heavy-Duty
Voltage Rating120V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON E22DL120W | BJ2QDZ E22DL120W1"€299.67
EATON E22DLT120R | BJ2QEB E22DLT120R0.01"€199.71
EATON E22DE | BJ2QEC E22DE0.01"€194.76
EATON E22DL120R | BJ2QED E22DL120R1"€235.41
EATON E22DL120Y | BJ2QEH E22DL120Y1"€192.02
EATON E22DLT24R | BJ2QEK E22DLT24R0.01"€163.43
EATON E22DLT24G | BJ2QEL E22DLT24G0.01"€257.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22DL120G Pushbutton Light Unit, 120 VAC, Led, Green Lens, Bayonet Base, 22.5 mm
€172.59 /unit