EATON DT326NRK | BJ2NMG

EATON DT326NRK Heavy Duty Double-Throw Safety Switch, 600A, 3-Pole, 240 V, Painted Galvanized Steel

Item: BJ2NMG Model: DT326NRK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps600A
Enclosure MaterialGalvanized Steel
Fuse ConfigurationFusible With Neutral
GroundingFusible With Neutral
Length29 8/25"
Nema Enclosure RatingNEMA 3R
Number Of Poles3
Number Of Wires3
Product Height61 13/25"
Product NameEaton Heavy Duty Double-throw Safety Switch
Product Width25.62"
SeriesK-Series
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage240V
Weight278 lbs.

Shipping Info:

Ship weight (kg) 125.1
Ship height (cm)156.26
Ship length (cm)74.47
Ship width (cm)65.07
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT224FRK | BJ2MWZ DT224FRK200A240V2Double Throw€11,858.88
EATON DT224FGK | BJ2MXF DT224FGK200A240V2Double Throw€8,748.88
EATON DT224NGK | BJ2MXM DT224NGK200A240V2Double Throw€10,441.06
EATON DT224NRK | BJ2MXR DT224NRK200A240V2Double Throw€11,953.22
RFQ
EATON DT226NGK | BJ2MYY DT226NGK600A240V2Double Throw-
RFQ
EATON DT226FRK | BJ2MYZ DT226FRK600A240V2Double Throw-
RFQ
EATON DT226FRKR | BJ2MZB DT226FRKR600A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT326NRK Heavy Duty Double-Throw Safety Switch, 600A, 3-Pole, 240 V, Painted Galvanized Steel