EATON DT224FGK | BJ2MXF

EATON DT224FGK Heavy Duty Double-Throw Safety Switch, 200A, Class H Fuse, 2-Pole, Two-Wire, 240 V

Item: BJ2MXF Model: DT224FGK
In Stock

Get it by Tuesday, Jun 10

€8,748.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Enclosure MaterialSteel
Fuse Class ProvisionClass H Fuses
Fuse ConfigurationFusible Without Neutral
Length19.15"
Nema Enclosure RatingNEMA 1
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed
Number Of Poles2
Number Of Wires2
Product Height51 9/25"
Product NameEaton Heavy Duty Double-throw Safety Switch
Product Width11.26"
SeriesK-Series
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)130.45
Ship length (cm)48.64
Ship width (cm)28.6
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT224FRK | BJ2MWZ DT224FRK200A240V2Double Throw€11,858.88
EATON DT224NGK | BJ2MXM DT224NGK200A240V2Double Throw€10,441.06
EATON DT224NRK | BJ2MXR DT224NRK200A240V2Double Throw€11,953.22
RFQ
EATON DT226NGK | BJ2MYY DT226NGK600A240V2Double Throw-
RFQ
EATON DT226FRK | BJ2MYZ DT226FRK600A240V2Double Throw-
RFQ
EATON DT226FRKR | BJ2MZB DT226FRKR600A240V2Double Throw-
RFQ
EATON DT226FGKR | BJ2MZC DT226FGKR600A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT224FGK Heavy Duty Double-Throw Safety Switch, 200A, Class H Fuse, 2-Pole, Two-Wire, 240 V
€8,748.88 /unit