ACCUFORM SIGNS LCHL008VSP Label Self-adhesive Vinyl 5 Inch H - Pack Of 5 | AF3YJK 8F946

ACCUFORM SIGNS LCHL008VSP Label Self-adhesive Vinyl 5 Inch H - Pack Of 5

Item: AF3YJK Model: LCHL008VSPCross Ref: 8F946
In Stock

Get it by Wednesday, Jun 11

€21.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Height5"
LanguageEnglish
Legend/background ColorBlack, White
MaterialVinyl
Material PropertiesSelf Adhesive
Width3 1/2"
Abrasion ResistantNo
Ada CompliantNo
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Anti-slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Retroreflective GradeNot Retroreflective
Sign HeaderDanger
Sign Header Background ColorRed
Sign Header StyleSymbol and Text
Sign Header Text ColorWhite
Sign LegendCorrosive. Avoid Contact With Eyes And Skin.
Sign MaterialVinyl
Sign Mounting StyleAdhesive
Thickness0.02"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.01
Ship length (cm)8.89
Ship width (cm)12.7
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend/background ColorLanguageMaterial PropertiesPkg. Qty.Price
ACCUFORM SIGNS LELC134 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THG 36A908 LELC134Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC136 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THH 36A909 LELC136Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC313 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THJ 36A910 LELC313Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC315 Label 5 x 7 Danger Arc Flash And Shock | AC6THK 36A911 LELC315Vinyl5"--Self Adhesive1€12.47
ACCUFORM SIGNS LELC317 Label 7 x 10 Danger Arc Flash And Shock | AC6THL 36A912 LELC317Vinyl7"--Self Adhesive1€16.69
ACCUFORM SIGNS LELC132 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THM 36A913 LELC132Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC140 Label 3-1/2 x 5 Danger Arc Flash Hazard | AC6THN 36A914 LELC140Vinyl3 1/2"--Self Adhesive1€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS LCHL008VSP Label Self-adhesive Vinyl 5 Inch H - Pack Of 5
€21.41 /pack