EATON DT224NRK | BJ2MXR

EATON DT224NRK Heavy Duty Double-Throw Safety Switch, 200A, 2-Pole, Three-Wire, 240 V

Item: BJ2MXR Model: DT224NRK
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11,953.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps200A
Enclosure MaterialGalvanized Steel
Fuse ConfigurationFusible With Neutral
Length13 14/25"
Nema Enclosure RatingNEMA 3R
NotesSuitable For Service Entrance Use With A Neutral Or Ground Lug Kit Installed
Number Of Poles2
Number Of Wires3
Product Height61 4/25"
Product NameEaton Heavy Duty Double-throw Safety Switch
Product Width18.57"
SeriesK-Series
Special FeaturesFusible With Neutral
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)155.35
Ship length (cm)34.44
Ship width (cm)47.17
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT224FRK | BJ2MWZ DT224FRK200A240V2Double Throw€11,858.88
EATON DT224FGK | BJ2MXF DT224FGK200A240V2Double Throw€8,748.88
EATON DT224NGK | BJ2MXM DT224NGK200A240V2Double Throw€10,441.06
EATON DT226NGK | BJ2MYY DT226NGK600A240V2Double Throw-
RFQ
EATON DT226FRK | BJ2MYZ DT226FRK600A240V2Double Throw-
RFQ
EATON DT226FRKR | BJ2MZB DT226FRKR600A240V2Double Throw-
RFQ
EATON DT226FGKR | BJ2MZC DT226FGKR600A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT224NRK Heavy Duty Double-Throw Safety Switch, 200A, 2-Pole, Three-Wire, 240 V
€11,953.22 /unit