EATON DT226NRK | BJ2MZE

EATON DT226NRK Heavy Duty Double-Throw Safety Switch, 600A, 2-Pole, 240 V, Painted Galvanized Steel

Item: BJ2MZE Model: DT226NRK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps600A
Enclosure MaterialGalvanized Steel
Fuse ConfigurationFusible With Neutral
GroundingFusible With Neutral
Length30.63"
Nema Enclosure RatingNEMA 3R
Number Of Poles2
Product Height88 1/5"
Product NameEaton Heavy Duty Double-throw Safety Switch
Product Width14.02"
SeriesK-Series
Switch TypeDouble Throw
Switch Type 2Heavy Duty
TypeHeavy Duty, Double Throw
Voltage240V
Weight294 lbs.

Shipping Info:

Ship weight (kg) 132.3
Ship length (cm)77.8
Ship width (cm)35.61
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesSwitch TypePrice
EATON DT224FRK | BJ2MWZ DT224FRK200A240V2Double Throw€11,858.88
EATON DT224FGK | BJ2MXF DT224FGK200A240V2Double Throw€8,748.88
EATON DT224NGK | BJ2MXM DT224NGK200A240V2Double Throw€10,441.06
EATON DT224NRK | BJ2MXR DT224NRK200A240V2Double Throw€11,953.22
RFQ
EATON DT226NGK | BJ2MYY DT226NGK600A240V2Double Throw-
RFQ
EATON DT226FRK | BJ2MYZ DT226FRK600A240V2Double Throw-
RFQ
EATON DT226FRKR | BJ2MZB DT226FRKR600A240V2Double Throw-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DT226NRK Heavy Duty Double-Throw Safety Switch, 600A, 2-Pole, 240 V, Painted Galvanized Steel