EATON DH361NDKV | BJ2JBF

EATON DH361NDKV Safety Switch, 600VAC, 30 7-1/2 Hp At 480VAC, 10 Hp At 600VAC 1-Ph, 15 Hp At 480VAC

Item: BJ2JBF Model: DH361NDKV
In Stock

Get it by Thursday, Jun 12

€2,972.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible With Neutral
Height8 1/2"
Length20"
Max. Hp Rating7.5, 10/15, 20 Hp (1/3PH @480, 600 V)
Nema Enclosure RatingNEMA 12, NEMA 3R
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles3
Number Of Wires4
Special FeaturesEnhanced Visible Blades
TypeHeavy Duty Fusible Safety Switch
Voltage600V
Width9 1/2"
Wire Size#14 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)21.59
Ship length (cm)50.8
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of PolesNumber Of WiresEnclosure MaterialPrice
EATON DH221NRKLLV | BJ2GKL DH221NRKLLVNEMA 3R30A240V23Galvanized Steel€1,449.19
EATON DH221NWKV | BJ2GKQ DH221NWKVNEMA 4X30A240V23Stainless Steel-
RFQ
EATON DH221NRKV | BJ2GKR DH221NRKVNEMA 4X30A240V23Stainless Steel€1,334.80
EATON DH222NRKG-PM | BJ2GLM DH222NRKG-PMNEMA 3R60A240V23Galvanized Steel€2,451.20
EATON DH222NGKV | BJ2GLP DH222NGKVNEMA 3R60A240V23Galvanized Steel-
RFQ
EATON DH222NWKV | BJ2GLU DH222NWKVNEMA 4X60A240V23Stainless Steel€6,339.44
EATON DH222NRK-PM | BJ2GMA DH222NRK-PMNEMA 3R60A240V23Galvanized Steel€2,367.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH361NDKV Safety Switch, 600VAC, 30 7-1/2 Hp At 480VAC, 10 Hp At 600VAC 1-Ph, 15 Hp At 480VAC
€2,972.96 /unit