EATON DH221NRKLLV | BJ2GKL

EATON DH221NRKLLV Single Safety Switch, Heavy Duty, 240 VAC, 30A, 2P

Item: BJ2GKL Model: DH221NRKLLV
In Stock

Get it by Friday, Jun 13

€1,449.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
ApplicationHeavy Commercial And Industrial
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass H
Fuse ConfigurationFusible With Neutral
Height8.31"
Length16 1/2"
Max. Hp Rating1.5, 3 Hp/3, 7.5 Hp/5 Hp (1, 3PH @ Std Fuse/time Delay/250V DC)
Max. Voltage600V
Nema Enclosure RatingNEMA 3R
NotesHeavy Duty Safety Switch (HDSS), No Window
Number Of Poles2
Number Of Wires3
Special FeaturesEnhanced Visible Blade
TypeHeavy Duty Fusible Safety Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9 3/25"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)21.11
Ship length (cm)41.91
Ship width (cm)23.16
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of PolesNumber Of WiresEnclosure MaterialPrice
EATON DH221NWKV | BJ2GKQ DH221NWKVNEMA 4X30A240V23Stainless Steel-
RFQ
EATON DH221NRKV | BJ2GKR DH221NRKVNEMA 4X30A240V23Stainless Steel€1,334.80
EATON DH222NRKG-PM | BJ2GLM DH222NRKG-PMNEMA 3R60A240V23Galvanized Steel€2,451.20
EATON DH222NGKV | BJ2GLP DH222NGKVNEMA 3R60A240V23Galvanized Steel-
RFQ
EATON DH222NWKV | BJ2GLU DH222NWKVNEMA 4X60A240V23Stainless Steel€6,339.44
EATON DH222NRK-PM | BJ2GMA DH222NRK-PMNEMA 3R60A240V23Galvanized Steel€2,367.98
EATON DH224NRKV | BJ2GPG DH224NRKVNEMA 4X200A240V23Stainless Steel€4,602.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH221NRKLLV Single Safety Switch, Heavy Duty, 240 VAC, 30A, 2P
€1,449.19 /unit