EATON DH222NWKV | BJ2GLU

EATON DH222NWKV Safety Switch, 240/250VAC/VDC, 60 3 Hp, 10 Hp At 240VAC 1-Phase, 10 Hp At 250VDC

Item: BJ2GLU Model: DH222NWKV
In Stock

Get it by Friday, Jun 13

€6,339.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Enclosure MaterialStainless Steel
Fuse Class ProvisionCartridge
Fuse ConfigurationFusible With Neutral
Height10 1/2"
Length23"
Max. Hp Rating3, 7.5 Hp/10, 15 Hp/10 Hp (1, 3PH @ Std Fuse/time Delay/250V DC)
Nema Enclosure RatingNEMA 4X
NotesHeavy Duty Safety Switch (HDSS)
Number Of Poles2
Number Of Wires3
Special FeaturesCorrosion Resistant, Enhanced Visible Blade, Upper Viewing Window
TypeHeavy Duty Fusible Safety Switch
Voltage240V
Width12 1/2"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)26.67
Ship length (cm)58.42
Ship width (cm)31.75
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of PolesNumber Of WiresEnclosure MaterialPrice
EATON DH221NRKLLV | BJ2GKL DH221NRKLLVNEMA 3R30A240V23Galvanized Steel€1,449.19
EATON DH221NWKV | BJ2GKQ DH221NWKVNEMA 4X30A240V23Stainless Steel-
RFQ
EATON DH221NRKV | BJ2GKR DH221NRKVNEMA 4X30A240V23Stainless Steel€1,334.80
EATON DH222NRKG-PM | BJ2GLM DH222NRKG-PMNEMA 3R60A240V23Galvanized Steel€2,451.20
EATON DH222NGKV | BJ2GLP DH222NGKVNEMA 3R60A240V23Galvanized Steel-
RFQ
EATON DH222NRK-PM | BJ2GMA DH222NRK-PMNEMA 3R60A240V23Galvanized Steel€2,367.98
EATON DH224NRKV | BJ2GPG DH224NRKVNEMA 4X200A240V23Stainless Steel€4,602.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH222NWKV Safety Switch, 240/250VAC/VDC, 60 3 Hp, 10 Hp At 240VAC 1-Phase, 10 Hp At 250VDC
€6,339.44 /unit