EATON DH222NRKG-PM | BJ2GLM

EATON DH222NRKG-PM Heavy Duty Fusible Single Safety Switch, 240 VAC, 60A, 2P

Item: BJ2GLM Model: DH222NRKG-PM
In Stock

Get it by Friday, Jun 13

€2,451.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionCartridge
Fuse ConfigurationFusible With Neutral
Height8 1/2"
Length16 1/2"
Max. Hp Rating3, 7.5 Hp/10, 15 Hp/10 Hp (1, 3PH @ Std Fuse/time Delay/250V DC)
Nema Enclosure RatingNEMA 3R
Number Of Poles2
Number Of Wires3
Special FeaturesEnhanced Visible Blade, Line/Load Labels, 2 Blade
TypeHeavy Duty Fusible Safety Switch
Voltage240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width9 1/2"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)21.59
Ship length (cm)41.91
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of PolesNumber Of WiresEnclosure MaterialPrice
EATON DH221NRKLLV | BJ2GKL DH221NRKLLVNEMA 3R30A240V23Galvanized Steel€1,449.19
EATON DH221NWKV | BJ2GKQ DH221NWKVNEMA 4X30A240V23Stainless Steel-
RFQ
EATON DH221NRKV | BJ2GKR DH221NRKVNEMA 4X30A240V23Stainless Steel€1,334.80
EATON DH222NGKV | BJ2GLP DH222NGKVNEMA 3R60A240V23Galvanized Steel-
RFQ
EATON DH222NWKV | BJ2GLU DH222NWKVNEMA 4X60A240V23Stainless Steel€6,339.44
EATON DH222NRK-PM | BJ2GMA DH222NRK-PMNEMA 3R60A240V23Galvanized Steel€2,367.98
EATON DH224NRKV | BJ2GPG DH224NRKVNEMA 4X200A240V23Stainless Steel€4,602.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH222NRKG-PM Heavy Duty Fusible Single Safety Switch, 240 VAC, 60A, 2P
€2,451.20 /unit