EATON DH361NDKJ-DEMX | BJ2JAY

EATON DH361NDKJ-DEMX Fusible Heavy Duty Safety Switch With Neutral, 600/250VAC/VDC, 30 Tpst Contact, 3P

Item: BJ2JAY Model: DH361NDKJ-DEMX
In Stock

Get it by Wednesday, Jun 11

€2,749.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps30A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass J
Fuse ConfigurationFusible With Neutral
Height15"
Length20"
Nema Enclosure RatingNEMA 12, NEMA 3R
NotesEnclosure Can Be Field Modified To Meet NEMA Type 3R Rainproof Requirements When A Factory Drain Hole Is Opened.
Number Of Poles3
Number Of Wires4
Special FeaturesClass J Fuse Clips
TypeHeavy Duty Fusible Safety Switch
Voltage600V AC/250V DC
Width25"
Wire Size#14 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)38.1
Ship length (cm)50.8
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelNema Enclosure RatingAmpsVoltageNumber Of PolesNumber Of WiresEnclosure MaterialPrice
EATON DH221NRKLLV | BJ2GKL DH221NRKLLVNEMA 3R30A240V23Galvanized Steel€1,449.19
EATON DH221NWKV | BJ2GKQ DH221NWKVNEMA 4X30A240V23Stainless Steel-
RFQ
EATON DH221NRKV | BJ2GKR DH221NRKVNEMA 4X30A240V23Stainless Steel€1,334.80
EATON DH222NRKG-PM | BJ2GLM DH222NRKG-PMNEMA 3R60A240V23Galvanized Steel€2,451.20
EATON DH222NGKV | BJ2GLP DH222NGKVNEMA 3R60A240V23Galvanized Steel-
RFQ
EATON DH222NWKV | BJ2GLU DH222NWKVNEMA 4X60A240V23Stainless Steel€6,339.44
EATON DH222NRK-PM | BJ2GMA DH222NRK-PMNEMA 3R60A240V23Galvanized Steel€2,367.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH361NDKJ-DEMX Fusible Heavy Duty Safety Switch With Neutral, 600/250VAC/VDC, 30 Tpst Contact, 3P
€2,749.36 /unit