Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 4414ME-REG/18 24V RH AL Door Closer, Electronically Controlled, Right Hand, 19 Inch Housing Lg | CR8NQY

LCN 4414ME-REG/18 24V RH AL Door Closer, Electronically Controlled, Right Hand, 19 Inch Housing Lg

Item: CR8NQY Model: 4414ME-REG/18 24V RH ALCross Ref: 28XR38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,880.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantNo
Arm MaterialAluminum
Arm TypeRegular
Closer Mounting StyleSurface
Closer TypeElectronically Controlled
ColorAluminum
Door HandingRight Hand
FinishNatural
For Use WithInterior Door
Hand OrientationRight Hand
Housing Depth2.562"
Housing Height3 1/2"
Housing Length19"
Hydraulic/pneumaticHydraulic
IncludesFull Size Cover, Mounting Screws
Interior / ExteriorInterior
Interior Door Width0" to 48"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening160°
Mounting HardwareIncluded
Mounting StyleRegular
Spring Size4
Door Opening - Maximum160°
Door Width Campatibility48"
Energy SourceHydraulic
Includes HardwareHardware Included
Ligature ResistanceNot Ligature Resistant
Location UseInterior
MaterialCast Aluminum
Mounting TypeStandard
SeriesLCN 4414 Series
Spring TypeAdjustable
StandardsANSI/BHMA A156.15

Shipping Info:

Ship weight (kg) 7.38
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeHand OrientationSpring SizeHydraulic/pneumaticLigature ResistantManual/automaticCloser Mounting StylePrice
LCN 4811-STD AL Door Closer Pneumatic Heavy Duty | AG2WBL 32MC23 4811-STD ALAluminumSlide Track Arm Standard--PneumaticNoManualSurface€3,758.84
LCN 4011-REG LH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPY 28XP99 4011-REG LH ALNaturalRegular Arm--HydraulicNoManualSurface€642.06
LCN 4011-REG RH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPZ 28XR01 4011-REG RH ALNaturalRegular ArmRight Hand-HydraulicNoManualSurface€660.88
LCN 4040XP-CUSH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQA 28XR05 4040XP-CUSH ALNaturalHold Open--HydraulicNoManualSurface€661.04
LCN 4040XP-CUSH DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQB 28XR07 4040XP-CUSH DKBRZDark Bronze Powder CoatNon Hold Open--HydraulicNoManualSurface€893.44
LCN 4040XP-HW/PA AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQC 28XR10 4040XP-HW/PA ALNaturalHold Open--HydraulicNoManualSurface€763.51
LCN 4040XP-HW/PA DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQD 28XR11 4040XP-HW/PA DKBRZDark Bronze Powder CoatHold Open--HydraulicNoManualSurface€839.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 4414ME-REG/18 24V RH AL Door Closer, Electronically Controlled, Right Hand, 19 Inch Housing Lg
€1,880.90 /unit