EATON DH164UWKN | BJ2GHY

EATON DH164UWKN Dc Disconnect Safety Switch, 600 VAC, 200A, 1P

Item: BJ2GHY Model: DH164UWKN
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect
Current Rating200A
Enclosure MaterialStainless Steel
Fuse Class ProvisionClass R
Height35.38"
Length11.63"
Nema Enclosure RatingNema 4X
No. Of Wires1
Number Of Poles1
Product NameEaton DC Disconnect
Special FeaturesNeutral Assemblies Factory Installed
TypeSingle-throw
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight55 lbs.
Width16.54"

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)89.87
Ship length (cm)29.54
Ship width (cm)42.01
Country of OriginUS

Product Variants

ProductModelHeightCurrent RatingNumber Of PolesPrice
EATON DH161UDKN | BJ2GGN DH161UDKN14.14"30A1€2,268.87
EATON DH161UWKN | BJ2GGX DH161UWKN14.14"30A1€6,751.02
EATON DH161URKN | BJ2GGY DH161URKN15.81"30A1€2,156.43
EATON DH162NDK | BJ2GGZ DH162NDK19 2/25"--€3,768.44
EATON DH161NWK | BJ2GHA DH161NWK19 2/25"--€8,371.61
EATON DH162URKN | BJ2GHB DH162URKN15.81"60A1€601.19
EATON DH162UWKN | BJ2GHC DH162UWKN14.14"60A1€6,908.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH164UWKN Dc Disconnect Safety Switch, 600 VAC, 200A, 1P