APPLETON ELECTRIC AZ8106 | BJ8YMJ

APPLETON ELECTRIC AZ8106 Junction Box Mounting Pan, 8X10 Inch Size

Item: BJ8YMJ Model: AZ8106
Limited Availability
€227.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Pan
CompositionMetallic
Constructional Feature:EXPLOSION PROOF, DUST IGNITION PROOF
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Family SeriesAppleton Enclosures
Panel TypeBack
PerforatedNo
Type:6.5 INCH W X 8.5 INCH H SHOT BLAST COPPER FREE ALUMINUM MOUNTING PAN
Used On:AJBEW081006 JUNCTION BOX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AZ8106 Junction Box Mounting Pan, 8X10 Inch Size
€227.46 /unit