EATON DH162URKN | BJ2GHB

EATON DH162URKN DC Disconnect Safety Switch, 600 VAC, 60A, SPST Contact, 1P

Item: BJ2GHB Model: DH162URKN
In Stock

Get it by Tuesday, Jun 10

€601.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect
Current Rating60A
Enclosure MaterialGalvanized Steel
Fuse Class ProvisionClass R
Height15.81"
Length10"
Nema Enclosure RatingNEMA 3R
No. Of Wires1
Number Of Poles1
Product NameEaton DC Disconnect
Special FeaturesNeutral Assemblies Factory Installed
TypeSingle-throw
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8.87"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)40.16
Ship length (cm)25.4
Ship width (cm)22.53
Country of OriginUS

Product Variants

ProductModelHeightCurrent RatingNumber Of PolesPrice
EATON DH161UDKN | BJ2GGN DH161UDKN14.14"30A1€2,268.87
EATON DH161UWKN | BJ2GGX DH161UWKN14.14"30A1€6,751.02
EATON DH161URKN | BJ2GGY DH161URKN15.81"30A1€2,156.43
EATON DH162NDK | BJ2GGZ DH162NDK19 2/25"--€3,768.44
EATON DH161NWK | BJ2GHA DH161NWK19 2/25"--€8,371.61
EATON DH162UWKN | BJ2GHC DH162UWKN14.14"60A1€6,908.09
EATON DH163UDKN | BJ2GHD DH163UDKN24.95"100A1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON DH162URKN DC Disconnect Safety Switch, 600 VAC, 60A, SPST Contact, 1P
€601.19 /unit