EATON D3RF2T | BJ2CVJ

EATON D3RF2T Ice Cube Full Featured General Purpose Relay, 10A, 8 Pin, Dpdt Contact, 24 VAC V Coil

Item: BJ2CVJ Model: D3RF2T
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Length3"
Product Height1 1/2"
Product NameEaton General-purpose Relay
Product Width1 1/2"
TypeGeneral-purpose Relay
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMountingCoil VoltageNumber Of PolesTypeNumber Of PinsContact MaterialContact RatingVoltagePrice
EATON D3PA6 | BJ2CUC D3PA6Din Rail, Screw--General-purpose Relay----€36.28
EATON D3PF2AA1 | BJ2CUH D3PF2AA1-110V DC-General-purpose Relay-Silver Alloy16A-€60.16
EATON D3PA7 | BJ2CUQ D3PA7Din Rail, Screw--General-purpose Relay----€42.08
EATON D3PAL8 | BJ2CUT D3PAL8Din Rail, Screw--General-purpose Relay----€16.91
EATON D3PR23R1 | BJ2CUU D3PR23R1-12V DC-General-purpose Relay-Silver Alloy16A-€47.62
EATON D3RF2A | BJ2CUV D3RF2A---General-purpose Relay----€67.52
EATON D3PR3A | BJ2CUW D3PR3A---General-purpose Relay11Silver Alloy16A--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D3RF2T Ice Cube Full Featured General Purpose Relay, 10A, 8 Pin, Dpdt Contact, 24 VAC V Coil