EATON D3PA6 | BJ2CUC

EATON D3PA6 Octal Relay Socket, 300 VAC, 16A, SizeA, Module Finger Safe

Item: BJ2CUC Model: D3PA6
In Stock

Get it by Tuesday, Jun 10

€36.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Length3"
Mfr. SeriesD3
Module SizeA
MountingDin Rail, Screw
Nominal Voltage300V
NotesProtection Category (Finger Safe)
Product Height1.45"
Product NameEaton General-purpose Relay
Product Width1.42"
Quantity1
Rated Operational Current16A
TypeGeneral-purpose Relay
Used WithD3PR2 And D3PF2 Relays
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Wiring ConnectionScrew Clamping

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)3.68
Ship length (cm)7.62
Ship width (cm)3.61
Country of OriginUS

Product Variants

ProductModelMountingCoil VoltageNumber Of PolesTypeNumber Of PinsContact MaterialContact RatingVoltagePrice
EATON D3PF2AA1 | BJ2CUH D3PF2AA1-110V DC-General-purpose Relay-Silver Alloy16A-€60.16
EATON D3PA7 | BJ2CUQ D3PA7Din Rail, Screw--General-purpose Relay----€42.08
EATON D3PAL8 | BJ2CUT D3PAL8Din Rail, Screw--General-purpose Relay----€16.91
EATON D3PR23R1 | BJ2CUU D3PR23R1-12V DC-General-purpose Relay-Silver Alloy16A-€47.62
EATON D3RF2A | BJ2CUV D3RF2A---General-purpose Relay----€67.52
EATON D3PR3A | BJ2CUW D3PR3A---General-purpose Relay11Silver Alloy16A--
RFQ
EATON D3PAL11 | BJ2CUX D3PAL11Din Rail, Screw--General-purpose Relay----€25.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON D3PA6 Octal Relay Socket, 300 VAC, 16A, SizeA, Module Finger Safe
€36.28 /unit