Authorized Distributor of TRICO

TRICO

The company's catalogue includes a wide range of grease guns, oil drum pump motors, reservoirs, dispensers, filtration systems, constant-level oilers and more. Tricopositive displacement system pumps deliver precisely measured amounts of oil to lubrication points using positive displacement injectors. Selected models have built-in cycle controls. The brand's Watchdog closed system oilers have an integral sight glass to show the oil level in the housing instantly. They have a polysulfone bowl to resist high temperatures and offer optical clarity.

See More

Request a Quote

TRICO Hydraulic and Oil Filtration Systems

Hydraulic and Oil Filtration SystemsDrum pump filtration systems featuring a 10 micron absolute Beta>200 spin-on filter element and a dispensing nozzle for continuous flow and metering of lubricants. Drum pump electric motors and LV hand held filter carts also available(142 Products)

TRICO Storage Tanks

Storage TanksFluid handling systems featuring standard self-closing bronze valves with quick coupling adapters; used for easily and effectively identifying, transferring, storing and dispensing lubricants(46 Products)

TRICO Grease Gun Accessories

Grease Gun AccessoriesIncludes grease meters designed to measure the amount of grease dispensed from the grease guns to the equipment bearing. Feature a backlit LCD screen to display the amount of grease dispensed (in cubic centimetres, grams, ounce or fluid ounces) (49 Products)

TRICO Lubricator Accessories

Lubricator Accessories(181 Products)

TRICO Oil Pumps

Oil PumpsManual cyclic pumps featuring a vertical mount aluminium body with a 450cc lubricant reservoir and high-leverage pull handle for pump piston actuation. Automatic lubrication pumps and EZI action drum pumps in different container sizes and outputs also available (114 Products)

TRICO Grease Feeders

Grease FeedersIncludes microprocessor-controlled streamliner dispensers to apply a precise flow of grease to critical machine parts. Feature an easy-to-read LCD display and an anti-vibration break-free design which allows unit to be deactivated and adjusted as necessary (231 Products)

TRICO Oilers and Reservoirs

Oilers and ReservoirsClosed system oilers featuring an adjustable collar for the oil level to be externally adjusted to the desired level and a 1/8 inch NPT port to allow pressure balancing between the oiler and the housing. Constant level oilers, oiler wire guards, SST expansion chambers also available (195 Products)

TRICO Lubrication Container Accessories

Lubrication Container AccessoriesIncludes easy twist open / close breather vents, hand pumps and storage lids in different colours, heights, lengths and materials(164 Products)

TRICO Lubricant Storage and Dispensing Systems

Lubricant Storage and Dispensing SystemsBulk oil storage systems featuring an expandable modular design, 65 gallons tank capacity and color-coded labels and tags to identify oil type to ensure the right lubricant is delivered to the right equipment (44 Products)

TRICO Mist Cooling Equipment

Mist Cooling EquipmentMist lubrication systems featuring a positive pressure design enabling instant fluid delivery for faster cycle times and anti-siphon valves to permit the nozzle to be mounted in any position (87 Products)

TRICO Grease Guns

Grease Guns(2 Products)

TRICO Lubrication Containers

Lubrication ContainersSemi-transparent fluid storage containers featuring a wide opening for rapid no-spill filling, square design for stability, front and back handles for easy pouring and graduated markings along the side of the container (36 Products)

TRICO Vacuum Pumps

Vacuum Pumps(2 Products)

TRICO Funnels

Funnels(4 Products)

TRICO Absorbent Pads

Absorbent Pads(8 Products)

TRICO Boiler Feed Pump

Boiler Feed Pump(1 Product)

TRICO Grease Fitting Kits

Grease Fitting Kits(19 Products)

TRICO Liquid Level Gauges

Liquid Level Gauges(206 Products)

TRICO Breathers

Breathers(81 Products)

TRICO Fuse Pullers

Fuse Pullers(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Trico MPNs cross individual references to the equivalent Eagle and Lube model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Trico products available.

Shipping

These Trico products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Trico items are delivered by courier shipment and air freight for minimum downtime.

About Trico

The company's catalogue includes a wide range of grease guns, oil drum pump motors, reservoirs, dispensers, filtration systems, constant-level oilers and more. Tricopositive displacement system pumps deliver precisely measured amounts of oil to lubrication points using positive displacement injectors. Selected models have built-in cycle controls. The brand's Watchdog closed system oilers have an integral sight glass to show the oil level in the housing instantly. They have a polysulfone bowl to resist high temperatures and offer optical clarity.

Major Trade Names

Watchdog Desiccant Breathers

Watchdog Desiccant Breathers

Watchdog desiccant breathers utilise a distinctive system for particle filtration & water removal. They prevent harmful contaminants from entering industrial equipment during thermal expansion or fluid level changes. These units come with a visual indicator that changes the color of the silica from ...

orange to dark green, indicating replacement time.

Industrial Fast Funnel

Industrial Fast Funnel

Trico's Industrial Fast Funnels are the simple, convenient and clean way to pour fluids into containers and equipment. Intended for one-time use, each funnel remains clean and compact until separated from the header and opened. Made of coated, heavy grade paper stock, they can be used with most lubr...

icants and liquids and fit a wide variety of orifices having diameter as small as 3/4 inches.

Trico's Tri-Cool Synthetic Coolant

Trico's Tri-Cool Synthetic Coolant

Trico's Tri-Cool synthetic coolant is a biodegradable water-based coolant that contains lubricants and rust-preventing agents. When mixed with water, it provides high-end cooling and lubrication for heavy-duty metalworking environments. Its high solubility and non-rusting properties offer long-lasti...

ng protection even at lower concentrations, while its non-chlorinated extreme pressure additive ensures a lasting surface finish and minimises friction. This synthetic coolant is manufactured under OSHA and EPA regulations for general industry usage.

Trico Competitive Advantages

SENSEI System

SENSEI System

SENSEI is a wireless network of sensing devices that provides valuable insights into the performance of critical equipment. This system is backed by the expertise of Trico's professionals to guide the users for maximum uptime, efficiency and confidence. It installs directly onto equipment to send data streams from sensors in real time. The gateway ...

/ repeater then streams this data to the cloud, where an intuitive dashboard offers instant access to information about equipment and lubricant health.

Spectrum Oil Storage System

Spectrum Oil Storage System

Spectrum oil storage system provides an easy & effective way to store, identify, dispense and transfer lubricants. It is used to store 55-gallon drums and add more tanks when required. This system can easily accommodate, store & dispense lubricants. It further comes with easy-to-relocate systems and has integrated forklift pockets for enhanced oper...

ations.

SprayMaster Coolant Systems

SprayMaster Coolant Systems

SprayMaster coolant systems offer a convenient method for spray cooling during metal cutting operations. These systems can be installed in various machining applications and only require compressed air as a power source.

Frequently Asked Questions

How to clean the brand's oil skimmer?

  • Remove any accumulated oil and debris from the surface of the skimming medium.
  • Use a scraper or a rag to wipe the skimming medium.
  • Clean the oil skimmer by running it in a container of cleaning solvent.

What is the difference between SprayMaster and SprayMaster II?

SprayMaster has a single spray nozzle, while SprayMaster II has two, allowing more uniform coolant coverage and cooling to a larger area. SprayMaster II further features a larger coolant tank to hold more coolant, thus eliminating the need for frequent refilling.

How often should Trico wiper blades be replaced?

Trico recommends replacing wiper blades every 6 to 12 months. Using worn-out wiper blades can lead to reduced visibility and damage to the windshield.

What is the difference between Trico Flex and Trico NeoForm wiper blades?

Trico Flex wiper blades have a unique flexible design that allows them to conform to the shape of the windshield, providing a uniform pressure for a clean wipe. Trico NeoForm wiper blades have a Teflon surface protector that reduces friction & noise. They further feature a sleek, aerodynamic design for enhanced performance.