EATON CN55AN3T4B | BH9ZLM

EATON CN55AN3T4B Reversing Contactor, 600V Maximum Horsepower, 24Vdc Coil Voltage, 9A, 3-Pole

Item: BH9ZLM Model: CN55AN3T4B
In Stock

Get it by Tuesday, Jun 10

€2,507.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating9A
Coil Voltage24V AC
Frequency50/60 Hz
Hp Rating - Max1/3 hp @ 115V, 1 hp @ 230V, 1-1/2 hp @ 208, 240V, 2 hp @ 480, 600V
Length3 3/5"
NotesCommon Control
Phase1, 3
Product Height4.1"
Product Width2.79"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)10.41
Ship length (cm)9.14
Ship width (cm)7.09
Country of OriginUS

Product Variants

ProductModelPhaseCoil VoltagePrice
EATON CN55BN3T4B | BH9ZLY CN55BN3T4B1, 3-€3,067.29
EATON CN55DN3DB | BH9ZML CN55DN3DB1, 3--
RFQ
EATON CN55TN3CB | BH9ZMZ CN55TN3CB3--
RFQ
EATON ECN0201A3A | BJ3KLA ECN0201A3A3110-120V AC€2,341.88
EATON ECN0201B3A | BJ3KLD ECN0201B3A3220-240V AC€2,341.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN55AN3T4B Reversing Contactor, 600V Maximum Horsepower, 24Vdc Coil Voltage, 9A, 3-Pole
€2,507.26 /unit