EATON CN55BN3T4B | BH9ZLY

EATON CN55BN3T4B Reversing Contactor, 600V Maximum Horsepower, 24 Vdc Coil Voltage, 18A, 3-Pole

Item: BH9ZLY Model: CN55BN3T4B
In Stock

Get it by Tuesday, Jun 10

€3,067.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating18A
Hp Rating - Max1 hp @ 115V, 2 hp @ 230V, 3 hp @ 208, 240V, 5 hp @ 480, 600V
Length4"
NotesCommon Control
Phase1, 3
Product Height4 3/5"
Product Width5.1"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)11.68
Ship length (cm)10.16
Ship width (cm)12.95
Country of OriginUS

Product Variants

ProductModelPhaseCoil VoltagePrice
EATON CN55AN3T4B | BH9ZLM CN55AN3T4B1, 324V AC€2,507.26
EATON CN55DN3DB | BH9ZML CN55DN3DB1, 3--
RFQ
EATON CN55TN3CB | BH9ZMZ CN55TN3CB3--
RFQ
EATON ECN0201A3A | BJ3KLA ECN0201A3A3110-120V AC€2,341.88
EATON ECN0201B3A | BJ3KLD ECN0201B3A3220-240V AC€2,341.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN55BN3T4B Reversing Contactor, 600V Maximum Horsepower, 24 Vdc Coil Voltage, 18A, 3-Pole
€3,067.29 /unit