EATON CN53KN011TD | BH9ZKU

EATON CN53KN011TD Space-Saving Contactor, Reversing, Nema Size 3, 90 A, 1No-1Nc Contact, 24 Vdc Coil Voltage

Item: BH9ZKU Model: CN53KN011TD
In Stock

Get it by Monday, Jun 16

€7,445.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating90A
Coil Voltage24V DC
ConfigurationReversing
Continuous Amps Rating90A
Length7 18/25"
Nema Enclosure RatingNEMA Size 3
Notes3-1930-007A
Product Height7 1/5"
Product NameEaton Space-saving NEMA Motor Control Contactor
Product Width12 9/25"
RelayXTOE Electronic
Size3
TypeContactor
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 7.335
Ship height (cm)18.29
Ship length (cm)19.61
Ship width (cm)31.39
Country of OriginUS

Product Variants

ProductModelCoil VoltagePrice
EATON CN53CN011TD | BH9ZKR CN53CN011TD24V DC€2,266.73
EATON CN53GN011A | BH9ZKZ CN53GN011A110-120V AC€3,895.27
EATON CN53CN011A | BH9ZLF CN53CN011A110-120V AC€2,038.14
EATON CN53KN011A | BH9ZLG CN53KN011A110-120V AC€6,328.67
EATON CN53GN011TD | BH9ZLH CN53GN011TD24V DC€4,104.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN53KN011TD Space-Saving Contactor, Reversing, Nema Size 3, 90 A, 1No-1Nc Contact, 24 Vdc Coil Voltage
€7,445.35 /unit