EATON CN53CN011TD | BH9ZKR

EATON CN53CN011TD Space-Saving Contactor, Reversing, Nema Size 1, 27 A, 1No-1Nc Contact, 24 Vdc Coil Voltage

Item: BH9ZKR Model: CN53CN011TD
In Stock

Get it by Tuesday, Jun 17

€2,266.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating27A
Coil Voltage24V DC
ConfigurationReversing
Length3.54"
Nema Enclosure RatingNEMA Size 1
Notes3-1900-017A
Product Height3.34"
Product NameEaton Space-saving NEMA Motor Control Contactor
Product Width5.43"
RelayXTOE Electronic
TypeContactor
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)8.48
Ship length (cm)8.99
Ship width (cm)13.79
Country of OriginUS

Product Variants

ProductModelCoil VoltagePrice
EATON CN53KN011TD | BH9ZKU CN53KN011TD24V DC€7,445.35
EATON CN53GN011A | BH9ZKZ CN53GN011A110-120V AC€3,895.27
EATON CN53CN011A | BH9ZLF CN53CN011A110-120V AC€2,038.14
EATON CN53KN011A | BH9ZLG CN53KN011A110-120V AC€6,328.67
EATON CN53GN011TD | BH9ZLH CN53GN011TD24V DC€4,104.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN53CN011TD Space-Saving Contactor, Reversing, Nema Size 1, 27 A, 1No-1Nc Contact, 24 Vdc Coil Voltage
€2,266.73 /unit