EATON CH8416K4 | BJ8JHD

EATON CH8416K4 K-Base Socket, 400A, 1 Phase

Item: BJ8JHD Model: CH8416K4
In Stock

Get it by Thursday, Jun 12

€2,927.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating400A
Height26"
Length6.062"
NotesEL Paso ELectric, Knoxville Approved
Number Of Jaws4
Phase1
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width13.812"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)66.04
Ship length (cm)15.4
Ship width (cm)35.08
Country of OriginUS

Product Variants

ProductModelAmps RatingPrice
EATON CH8507K4 | BJ8JHJ CH8507K4400A-
RFQ
EATON CH8526K7 | BJ8JHK CH8526K7400A€9,989.40
EATON CH8529K7 | BJ8JHM CH8529K7400A€7,754.49
EATON CH8523K4 | BJ8JHQ CH8523K4400A€3,957.98
EATON CH8528K7 | BJ8JHR CH8528K7400A€6,770.93
EATON CH9506K7 | BJ8JLD CH9506K7600A€8,527.55
EATON CH9404K5 | BJ8JLN CH9404K5600A-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH8416K4 K-Base Socket, 400A, 1 Phase
€2,927.60 /unit