SQUARE D QO318L200GRB Load Center 200a 208y/120vac 3ph | AA9GKJ 1D403

SQUARE D QO318L200GRB Load Center 200a 208y/120vac 3ph

Item: AA9GKJ Model: QO318L200GRBCross Ref: 1D403
In Stock

Get it by Thursday, Jun 12

€893.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps200A
Circuit Breaker TypeQO
Depth4 1/2"
Enclosure MaterialSteel
Height14 3/4"
Number Of Spaces18
Phase3
Short Circuit Amps Rating65 kA
Voltage120/208V/120/240V AC
Width30"

Shipping Info:

Ship weight (kg) 14.535
Ship height (cm)80.01
Ship length (cm)39.37
Ship width (cm)12.45
HS code8537109050
Country of OriginUS

Product Details:

    • Bus Material (Shielded Tin Plated Copper)
    • Enclosure NEMA Rating (3R)
    • Main Circuit Breaker or Main Lug (Main Lug, Fixed)
    • Max. No. of Tandem Breakers (0)
    • Recommended Ground Bar Kit (Included)
    • Recommended Surface Cover (Included)

Product Variants

ProductModelHeightPhaseAmpsShort Circuit Amps RatingEnclosure MaterialVoltagePrice
SQUARE D QO24L70RB Load Center 70a 120/240vac 1ph | AA9GKD 1D389 QO24L70RB9 1/2"170A10 kASteel-€145.21
SQUARE D QO312L125GRB Load Center 125a 120/240vac 3ph | AA9GKG 1D401 QO312L125GRB19"3125A65 kASteel-€621.10
SQUARE D QO320L125GRB Load Center 125a 208y/120vac 3ph | AA9GKL 1D406 QO320L125GRB22"3125A65 kASteel120/208V/120/240V AC€810.45
SQUARE D QO330L200GRB Load Center Lug 200A 208Y/120VAC 3-Phase | AG9FME 1D408 QO330L200GRB30"3200A65 kASteel-€1,037.82
SQUARE D QO342L225GRB Load Center Lug 225A 208Y/120VAC 3-Phase | AG9FMF 1D410 QO342L225GRB40"3225A65 kASteel-€1,860.83
SQUARE D QO403L60NRB Load Center Lug 60A 208Y/120VAC 3-Phase | AG9FMH 1D412 QO403L60NRB13 1/4"360A65 kASteel-€229.92
SQUARE D QO612L100RB Load Center Lug 100A 120/240VAC 1-Phase | AG9FMK 1D419 QO612L100RB12 3/4"1100A10 kASteel-€180.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QO318L200GRB Load Center 200a 208y/120vac 3ph
€893.71 /unit