EATON CH8528K7 | BJ8JHR

EATON CH8528K7 Socket With Steel Enclosure, 400A, 3 Phase

Item: BJ8JHR Model: CH8528K7
In Stock

Get it by Monday, Jun 16

€6,770.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating400A
Enclosure MaterialSteel
Feed TypeTop/Bottom
Height43 2/25"
Length20.42"
NotesFlorida, EL Paso Electric Approved
Number Of Jaws7
Phase3
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width6.39"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)109.42
Ship length (cm)51.87
Ship width (cm)16.23
Country of OriginUS

Product Variants

ProductModelAmps RatingPrice
EATON CH8416K4 | BJ8JHD CH8416K4400A€2,927.60
EATON CH8507K4 | BJ8JHJ CH8507K4400A-
RFQ
EATON CH8526K7 | BJ8JHK CH8526K7400A€9,989.40
EATON CH8529K7 | BJ8JHM CH8529K7400A€7,754.49
EATON CH8523K4 | BJ8JHQ CH8523K4400A€3,957.98
EATON CH9506K7 | BJ8JLD CH9506K7600A€8,527.55
EATON CH9404K5 | BJ8JLN CH9404K5600A-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH8528K7 Socket With Steel Enclosure, 400A, 3 Phase
€6,770.93 /unit