Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D11520 Metric Compression Spring, Precision, 25.5 mm Length, Oil, 10 PK | CU3ZEB

SPEC D11520 Compression Spring, 4.3 lbs/In Stiffness Rate, 2.8 lbs Load Capacity, Carbon Steel

Item: CU3ZEB Model: D11520Cross Ref: 781J35
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.272"
End TypeClosed
FinishOiled
Free Length1.004"
Inner Dia.0.223"
Load Capacity2.8 lbs.
MaterialCarbon Steel
Number Of Coils (turns)9
Operating Temp. Range-40°F to +250°F
Outer Dia.0.273"
Solid Length0.35"
Spring Rate (stiffness)4.3 lbs./in.
TypePrecision
Wire Dia.0.025"
Wire TypeRound
Inside Diameter5.67 mm
Outside Diameter6.93 mm
Product TypeCompression Spring
Solid Height8.9 mm
Spring Rate0.76 N/mm
Spring ShapeCylindrical
StandardsAMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System Of MeasurementMetric
Wire Diameter0.63 mm

Shipping Info:

Ship weight (kg) 0.0075
Ship height (cm)2.79
Ship length (cm)2.55
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D11520 Compression Spring, 4.3 lbs/In Stiffness Rate, 2.8 lbs Load Capacity, Carbon Steel
€38.20 /unit