EATON AR660AR | BJ7KLP

EATON AR660AR Control Relay, 6No Contact, 110/120 VAC V Coil

Item: BJ7KLP Model: AR660AR
In Stock

Get it by Thursday, Jun 12

€1,178.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Control Relay
Coil Voltage110/120V
Contact Configuration6 NO
Length2 22/25"
Mfr. SeriesAr/Ard
Number Of Cavities0
Product Height3 14/25"
Product NameEaton NEMA Machine Tool Relay
Product Width3 11/25"
TerminalsScrew
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)9.04
Ship length (cm)7.32
Ship width (cm)8.74
Country of OriginUS

Product Variants

ProductModelCoil VoltageNumber Of PolesVoltageTypeAmps RatingPrice
EATON AR10100A | BJ7KJB AR10100A110/120V10---€1,771.79
EATON AR420AR | BJ7KJG AR420AR110/120V----€553.13
EATON AR420A | BJ7KJL AR420A------
RFQ
EATON AR420F | BJ7KJM AR420F-----€718.41
EATON AR420C | BJ7KJN AR420C277V-600V--€718.41
EATON AR420B | BJ7KJP AR420B208V-600V--€718.41
EATON AR420W | BJ7KJQ AR420W220/240V-600V--€718.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AR660AR Control Relay, 6No Contact, 110/120 VAC V Coil
€1,178.10 /unit