EATON AR420B | BJ7KJP

EATON AR420B Ac Control Relay, 2No Contact, 208 VAC V Coil

Item: BJ7KJP Model: AR420B
In Stock

Get it by Tuesday, Jun 10

€718.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNEMA Control Relay
Coil Voltage208V
Contact Configuration2 NO
Length2 22/25"
Mfr. SeriesAr/Ard
NotesAr Relay Is Converted To Eight-Or Ten-Poles Simply By Adding A Four-Pole Deck.
Number Of Cavities2
Product Height3 14/25"
Product NameEaton NEMA Machine Tool Relay
Product Width3 11/25"
Voltage600V
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)9.04
Ship length (cm)7.32
Ship width (cm)8.74
Country of OriginUS

Product Variants

ProductModelCoil VoltageNumber Of PolesVoltageTypeAmps RatingPrice
EATON AR10100A | BJ7KJB AR10100A110/120V10---€1,771.79
EATON AR420AR | BJ7KJG AR420AR110/120V----€553.13
EATON AR420A | BJ7KJL AR420A------
RFQ
EATON AR420F | BJ7KJM AR420F-----€718.41
EATON AR420C | BJ7KJN AR420C277V-600V--€718.41
EATON AR420W | BJ7KJQ AR420W220/240V-600V--€718.41
EATON AR420H | BJ7KJR AR420H380/440V-600V--€718.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AR420B Ac Control Relay, 2No Contact, 208 VAC V Coil
€718.41 /unit