Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 5100-S9-12 Dust Plug Metal For GR0490964 | AD9XQE 4VPN5

EATON 5100-S9-12 Dust Plug

Item: AD9XQE Model: 5100-S9-12Cross Ref: 4VPN5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Plug
AngleStraight
Compatible Tube Od3/4"
Dust Plug Part Number If Included5100-41
End Gender 1Female
End Size 13/4"
End Type 1UN
Height1.78"
Item TypePlugs
Length12 21/25"
MaterialCarbon Steel
Outside Dia.1 12/25"
Thread SealantNo
Thread Size 11 1/2"-12
WarrantyHydraulics Warranty
Weight0.374 lbs.
Width1 12/25"
For Hose TypeHydraulic
IncludesChain
Seal MaterialViton

Shipping Info:

Ship weight (kg) 0.1683
Ship height (cm)4.52
Ship length (cm)32.61
Ship width (cm)3.76
HS code7307995060
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 5100-S7-12 Dust Cap Metal For GR0490962 | AD9XQB 4VPN2 5100-S7-12Brass€26.60
EATON 5100-S7-16 Dust Cap Metal For GR0224055 | AD9XQC 4VPN3 5100-S7-16Carbon Steel€32.71
EATON 5100-S7-20 Dust Cap Metal For GR0490963 | AD9XQD 4VPN4 5100-S7-20Carbon Steel€54.47
EATON 5100-S9-16 Dust Plug Metal For GR0224056 | AD9XQF 4VPN6 5100-S9-16Carbon Steel€34.61
EATON 5100-S9-20 Dust Plug Metal For GR0490965 | AD9XQG 4VPN7 5100-S9-20Carbon Steel€49.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 5100-S9-12 Dust Plug
€47.39 /unit