EATON 9-3252-6 Motor Control Coil, 24VAC, 60 Hz, E1 Type C25 50 Mm 15 to 40A

Item: BJ7BLA Model: 9-3252-6
In Stock

Get it by Tuesday, Jun 10

€239.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
Amps15-40A
Product Height1 3/4"
Product Length3 3/4"
Product NameEaton Motor Control Coil
Product Width2"
Size50 mm
TypeRenewal Parts/Accessories
Used WithUsed With Definite Purpose Contactors
Voltage Rating24V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.45
Ship length (cm)9.53
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelProduct WidthProduct HeightCoil VoltageSizeHeightPrice
EATON L549720G01 | BH4KGW L549720G016 2/5"6 1/5"----
RFQ
EATON XTCERENCOILCAD | BH8YFM XTCERENCOILCAD3"-120V DC-2 1/2"€440.00
EATON XTCERENCOILCA | BH8YFP XTCERENCOILCA3"-110/120V-2 1/2"€179.86
EATON XTCERENCOILCG | BH8YFQ XTCERENCOILCG3"-190/220V-2 1/2"€179.86
EATON XTCERENCOILCC | BH8YFR XTCERENCOILCC3"-415/480V45 mm2 1/2"€172.95
EATON XTCERENCOILCB | BH8YFU XTCERENCOILCB3"-220/240V-2 1/2"-
RFQ
EATON XTCERENCOILCD | BH8YFV XTCERENCOILCD3"-550/600V-2 1/2"€179.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 9-3252-6 Motor Control Coil, 24VAC, 60 Hz, E1 Type C25 50 Mm 15 to 40A
€239.86 /unit