COTTERMAN

Cotterman is a leading manufacturer of OSHA & ANSI certified, industrial-grade ladders & platforms designed for mining and bulk material handling. Cotterman's extensive catalogue includes rolling / crossover ladders, step stands / stools, self-closing safety gates, personnel lifts, work platforms and aluminium railings. Folding rolling safety ladders by Cotterman are portable ladders ideal for transportation & storage. They are equipped with 10-inch rubber wheels at the rear end for easy portability on rough surfaces, rubber pads on the front legs to ensure safe holding and a tubular frame with 1-inch O.D. Cotterman fixed ladders are heavy-duty vertical climbing access ladders featuring a safety cage with a flared bottom opening for easy access. They are ideal for hatchway or side-step landing access.

See More

Request a Quote

COTTERMAN Rolling Ladders

Rolling Ladders (1957 Products) Steel / aluminium portable Cotterman rolling ladders featuring a foot-operated safety lock and handrails to avoid accidents while working. Ideal for warehouses and stockrooms

COTTERMAN Fixed Ladders

Fixed Ladders (98 Products) Designed for use where safe vertical climbing access is required. Fixed steel ladders available with and without walk-thru handrails at the top landing surface

COTTERMAN Step Stools

Step Stools (20 Products) Portable aluminium / steel step stools featuring a 1- / 3-stepped structure. Used to reach higher shelves and ideal for applications in warehouses and stockrooms

COTTERMAN Work Platforms

Work Platforms (249 Products) Feature adjustable height to raise or lower a worker to provide optimal working height. Help in minimising back injury risks and fatigue. Available in serrated / solid treads

COTTERMAN Cross-Over Ladders

Cross-Over Ladders (78 Products) Used to provide a safe walkway over hazardous areas and a wide range of obstacles such as conveyors, machines & pipes. Crossover bridges available in steel and aluminium variants

COTTERMAN Grating Channels Flooring Rungs and Treads

Grating Channels Flooring Rungs and Treads (2 Products) Prevent slips and falls from ladders and have textured aluminium or steel ladder rungs. Self-framing diamond surface grating stair treads create traction while also letting air, light and waste materials pass through

COTTERMAN Rolling Ladder Accessories

Rolling Ladder Accessories (2 Products) Includes accessory trays, front gates, pegboard pyramids and rear side gates for customising ladders

COTTERMAN Ladder Safety Cages

Ladder Safety Cages (6 Products) Allow solid climbing and safer landing access; come welded to the ladder for quick and easy assembly. Cage extends 42 inches above the landing surface for easier entry

COTTERMAN Dock Ladders

Dock Ladders (36 Products) One-piece welded construction for providing safe entry to docks and mezzanines; available in walk-thru models with 42 inch high handrails. Side step models have step rungs and 4 additional hand rungs

COTTERMAN Track Ladder Accessories

Track Ladder Accessories (4 Products) Includes track sections and track-mounted end stops used with track ladders for better performance

COTTERMAN Parts

Parts (11 Products) Includes crutch tips, replacement rubber pads and rigid wheels with mounting hardware for Cotterman ladders

Things To Consider

Cross-Reference Alternatives

Cotterman products' model numbers generally cross individual reference to the equivalent Tri-Arc & Vestil MPNs (manufacturer's part numbers). So, if you're looking for ladders, work stands, platforms, stools, ladder accessories & more that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Cotterman products range from small to large size and may require compact packaging. They are suitable for courier shipment and air freight.

About COTTERMAN

Cotterman is a leading manufacturer of OSHA & ANSI certified, industrial-grade ladders & platforms designed for mining and bulk material handling. Cotterman's extensive catalogue includes rolling / crossover ladders, step stands / stools, self-closing safety gates, personnel lifts, work platforms and aluminium railings. Folding rolling safety ladders by Cotterman are portable ladders ideal for transportation & storage. They are equipped with 10-inch rubber wheels at the rear end for easy portability on rough surfaces, rubber pads on the front legs to ensure safe holding and a tubular frame with 1-inch O.D. Cotterman fixed ladders are heavy-duty vertical climbing access ladders featuring a safety cage with a flared bottom opening for easy access. They are ideal for hatchway or side-step landing access.

Major Trade Names

Straddle Base TiltNRoll Ladders

Straddle Base TiltNRoll Ladders

Cotterman Straddle Base TiltNRoll ladders are used to climb to heights in tight spaces as the ladders' front & rear can straddle any obstructions. They have a special balanced design to tilt forward to the rolling position easily. Users do not need to extend a foot in tight spaces for tilting the la ... dder to the rolling position. The ladders can be easily rolled to the desired location using their two 4-inch diameter wheels.

STOCKMASTER Overhead Work Platform

STOCKMASTER Overhead Work Platform

Cotterman STOCKMASTER overhead work platforms are ideal for stock selection & inventory. They are attached to a standard lift truck and can handle narrow aisle areas. They have durable construction for long operating life & safe lifting. The STOCKMASTER's back guard is equipped with a swivel fall pr ... otection lanyard mounted overhead. Their platform features a toe board for allowing the attendant room to stand in spite of stacking pallets.

Super Duty Workmaster Ladders

Super Duty Workmaster Ladders

Cotterman super-duty Workmaster ladders are made from steel & aluminium with extra heavy-duty components for protection against bumps & dings in harsh work environments while handling the toughest operations. They have adjustable front legs for levelling the ladder on uneven surfaces.

COTTERMAN Competitive Advantages

UNAGRIP Premium Serrated Tread

UNAGRIP Premium Serrated Tread

UNAGRIP treads on Cotterman ladders provide a serrated surface for traction & optimal grip in wet, oily or dusty situations. They are available in aluminium or steel construction with powder coating.

Frequently Asked Questions

Q. Where are Cotterman products manufactured?

A. Cotterman has its manufacturing plants in the USA, Michigan, California, Georgia & Texas to ensure industry standards for the quality & service of ladders while offering them at a lower cost to its customers.

Q. What is the SafeLock mechanism in Cotterman rolling ladders?

A. The SafeLock mechanism in Cotterman rolling ladders is the foot-activated locking mechanism on swivel casters that prevents the rolling of ladders during operation or when the user is on the ladder.

Q. What are the uses of Cotterman safety gates?

A. Cotterman adjustable self-closing safety gates are ideal for preventing accidental or unauthorised access to guardrail openings and acting as barriers according to OSHA 1910 Subpart D & ANSI 1264-2017 standards. They have a stainless steel spring to automatically close the gate after every opening.

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.