WEARWELL 570 Modular Antifatigue Mat 3x3ft Black Nitrile Rubber | AC9XJE 3LCZ9

WEARWELL 570 Modular Antifatigue Mat 3x3ft Black Nitrile Rubber

Item: AC9XJE Model: 570Cross Ref: 3LCZ9
In Stock

Get it by Tuesday, Jun 10

€207.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Antifatigue Mat
AntimicrobialNo
Backing MaterialNitrile
Brake Fluid ResistantYes
ColorBlack
Compatible With572 Edging
EdgesInterlock
Fire Resistant/fire RetardantFire Resistant
Length3 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat PropertiesPetroleum Resistant
Mat ShapeSquare
Mat Surface PatternSlightly Textured
MaterialNitrile Rubber
Surface MaterialNitrile
Thickness5/8"
Width3 ft.
Anti-slip SurfaceYes
AntifatigueYes
Backing CharacteristicsStudded
Doc Ff1-70 RatingYes
Edge Connection StylePeg and Hole
Edge StyleStraight
Mat Product TypeInterlocking Antifatigue Mat Tile
Mvss 302 RatingA Rating
Nfsi High Traction CertifiedNo
Non-interlocking Edge StyleStraight
Nsf/ansi 52No
Resistance PropertiesChemical Resistant
StandardsASTM F1677, FEDERAL STANDARD 191, MVSS 302
Surface DesignSmooth
Surface MaterialsNitrile Rubber
Usda CertifiedNo
Washdown SafeYes
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)19.05
Ship length (cm)96.52
Ship width (cm)20.32
HS code4016910000
Country of OriginMX

Product Variants

ProductModelMaterialSurface MaterialBacking MaterialMat PropertiesThicknessColorMat ShapeAntimicrobialPrice
WEARWELL 570 Modular Antifatigue Mat 3x3ft Black Natural Rubber | AD2WMC 3VGH5 570Natural RubberRubberRubber-5/8"BlackSquareNo€112.68
WEARWELL 570 Modular Antifatigue Mat 3 x 3 feet Black Material Rubber | AD2WMD 3VGH7 570RubberRubberRubberCutting Fluid Resistant5/8"BlackSquareNo€184.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEARWELL 570 Modular Antifatigue Mat 3x3ft Black Nitrile Rubber
€207.03 /unit