EATON 5BHLE-125E | BJ6TVM

EATON 5BHLE-125E Semiconductor Fuse, 125A, 63 kA Interrupt

Item: BJ6TVM Model: 5BHLE-125E
In Stock

Get it by Tuesday, Jun 10

€5,806.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps125A
Height3"
Interrupt Rating63 Kaic
Length15.9"
NotesConsult Factory For Mountings.
Special FeaturesSingle Barrel
WarrantyNot Applicable
Width3"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)7.62
Ship length (cm)40.39
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelAmpsInterrupt RatingHeightFuse ClassMounting TypePrice
EATON 15BHLE-10E | BJ6DJN 15BHLE-10E100A63 Kaic3"Class EBolt In€4,351.11
EATON 15BHLE-150E | BJ6DJQ 15BHLE-150E125A63 Kaic3"Class EBolt In€8,255.27
EATON 15BHLE-100E | BJ6DJR 15BHLE-100E400A63 Kaic3"Class EBolt In€4,351.11
EATON 15BHLE-125E | BJ6DJV 15BHLE-125E10A63 Kaic3"Class EBolt In€8,255.27
EATON 15BHLE-250E | BJ6DJY 15BHLE-250E50A63 Kaic3"Class EBolt In€13,603.43
EATON 15BHLE-20E | BJ6DJZ 15BHLE-20E200A63 Kaic3"Class EBolt In€4,351.11
EATON 15BHLE-175E | BJ6DKA 15BHLE-175E15A63 Kaic3"Class EBolt In€8,255.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 5BHLE-125E Semiconductor Fuse, 125A, 63 kA Interrupt
€5,806.59 /unit