DAYTON 11A345 Grinder Pump 2 HP 230 Volts 11 Amps SS | AA2TGF

DAYTON 11A345 Grinder Pump 2 HP 230 Volts 11 Amps SS

Item: AA2TGF Model: 11A345
In Stock

Get it by Thursday, Jun 12

€1,510.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinder Pump
Amps11A
Base MaterialCast Iron
Bearing TypeLower Ball, Upper Ball
Body Dia.7 19/32" , 7 3/5"
Body MaterialStainless Steel
Cord Length16 ft.
Cord Length - Pumps16 ft.
Discharge Dia.1 1/4"
Discharge GenderFemale
DutyContinuous
Duty CycleContinuous
Flow Rate @ 10 Ft.42 GPM
Flow Rate @ 10 Ft. Of Head42 GPM
Flow Rate @ 15 Ft.41 GPM
Flow Rate @ 15 Ft. Of Head41 GPM
Flow Rate @ 20 Ft.40 GPM
Flow Rate @ 20 Ft. Of Head40 GPM
Flow Rate @ 25 Ft.41 GPM
Flow Rate @ 30 Ft.38 GPM
Flow Rate @ 40 Ft.38 GPM
Flow Rate @ 40 Ft. Of Head38 GPM
Flow Rate @ 5 Ft.42 GPM
Flow Rate @ 50 Ft.33 GPM
Flow Rate @ 60 Ft.25 GPM
Flow Rate @ 60 Ft. Of Head25 GPM
Flow Rate @ 70 Ft.16 GPM
Flow Rate @ 80 Ft.10 GPM
Flow Rate @ 90 Ft.5 GPM
Frequency60 Hz
GradeGrade 410
HandleYes
Housing MaterialStainless Steel
Hp2 hp
Impeller MaterialDuctile Iron
Impeller Material - PumpsDuctile Iron
IncludesChrome Steel Cutter, Cutter Ring
Input Phase Ac1
Max. Dia. Solids1/8"
Max. Head98 ft.
Max. Head - Pumps98 ft.
Max. Liquid Temp.104°F
Max. Solid Dia.1/8"
Min. Sump Basin Size24"
Min. Sump Pit Dia.24"
Outlet Size1 1/4"
Outlet TypeFNPT
Overall Height21 1/4"
Overall Length21 2/7"
Phase1
Pump Body MaterialStainless Steel
Rpm2900 RPM
Shaft MaterialStainless Steel
Shaft Seal MaterialCarbon Ceramic, Silicon Carbide , Carbon, Ceramic, Silicon Carbide
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Switch TypeFloat
Switch Type - PumpsFloat
Thermal ProtectionYes
TypeSubmersible Marine
Voltage240V AC
Max. Diameter Solids1/8"

Shipping Info:

Ship weight (kg) 36.4725
Ship height (cm)70.87
Ship length (cm)31.5
Ship width (cm)33.78
HS code8413702004
Country of OriginTW

Product Variants

ProductModelHpVoltagePhaseSwitch ActuationMax. HeadImpeller MaterialMin. Sump Pit Dia.AmpsPrice
LIBERTY PUMPS LSG202M Grinder Pump 2 HP 208/230V | AA2NUY 10V104 LSG202M2 hp208/230V AC1No Switch Included108 ft.Stainless Steel24"15A€2,338.10
LIBERTY PUMPS LSG203M Grinder Pump 2 HP 208-230 Voltage | AB4EHC 1XGC6 LSG203M2 hp208/230V AC3No Switch Included108 ft.Stainless Steel24"10.6A€2,279.95
LIBERTY PUMPS LSG204M Grinder Pump 2 HP 440-460 Voltage | AB4EHD 1XGC7 LSG204M2 hp440/480V AC3No Switch Included108 ft.Stainless Steel24"5.3A€2,262.08
LIBERTY PUMPS PRG101A Grinder Pump Automatic 115V | AB6JGH 21TN69 PRG101A1 hp115V AC1Tether Float50 ft.Cast Iron24"12A€1,507.29
LIBERTY PUMPS LSGX202A Grinder Pump 208-230V 15 Amps Ph 1 | AC3VML 2WMN7 LSGX202A2 hp208/230V AC1Tether Float185 ft.Stainless Steel24"15A€3,196.07
LIBERTY PUMPS LSGX202M Grinder Pump 208-230V 15 Amps Ph 1 | AC3VMM 2WMN8 LSGX202M2 hp208/230V AC1No Switch Included185 ft.Stainless Steel24"15A€3,116.30
LIBERTY PUMPS LSGX203M Grinder Pump 208-230V 10.6 Amps Ph 3 | AC3VMN 2WMN9 LSGX203M2 hp208/230V AC3No Switch Included185 ft.Stainless Steel24"10.6A€3,208.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11A345 Grinder Pump 2 HP 230 Volts 11 Amps SS
€1,510.46 /unit