Flat Shipping

Flat Shipping at €24.99 + VAT

DISC-LOCK 099-01 Lock Washer Bolt #8 Carbon Steel PK200 | AH7CUB 36RL63

DISC-LOCK 099-01 Lock Washer, 8 Fits Bolt Size, Wedge Lock, 0.34 In O.D., 0.175 In I.D., Steel, 200 Pk

Item: AH7CUB Model: 099-01Cross Ref: 36RL63
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ColorSilver
FinishZinc Plated
Fits Bolt Sizes#8
HardnessRockwell C40-C55
Inside Dia.0.175"
MaterialSteel
Outside Dia.0.34"
System Of MeasurementImperial
Thickness2/25"
TypeWedge Lock
For Screw Size#8
Inside Diameter0.175"
Lock Washer TypeWedge Lock
Material Grade/classCase Hardened
Maximum Thickness2/25"
Outside Diameter0.34"
Rockwell HardnessHRC40

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.78
Ship length (cm)10.16
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessColorThickness TolerancePkg. Qty.Price
DISC-LOCK 098-M1 Lock Washer Bolt 3mm Carbon Steel PK200 | AH7CTG 36RL45 098-M13 mm3.81 mm8.6 mmRockwell C40-C552.03 mmSilver-200€86.65
DISC-LOCK 099-M1 Lock Washer Bolt 4mm Carbon Steel PK200 | AH7CTH 36RL46 099-M14 mm4.45 mm8.6 mmRockwell C40-C552.03 mmSilver-200€89.68
DISC-LOCK 100-M1 Lock Washer Bolt 5mm Carbon Steel PK200 | AH7CTJ 36RL47 100-M15 mm5.15 mm10.2 mmRockwell C40-C552.03 mmSilver-200€86.65
DISC-LOCK 100-01 Lock Washer Bolt 3/16 Carbon Steel PK200 | AH7CUC 36RL64 100-013/16"0.203"0.401"Rockwell C40-C552/25"Silver-200€99.29
NORD-LOCK 2373 Lock Washer, Carbon Steel, M8 Size, 2.29mm Thickness, Carbon Steel Type | CG8YGE 405D99 23738 mm8.4 mm13.5 mmRockwell C462.29 mmGray-0.28 mm to +0.28 mm200€187.50
NORD-LOCK 2374 Spring Lock Washer, Carbon Steel, M8 Size, 2.29mm Thickness, Carbon Steel Type | CG8YGF 405F01 23748 mm8.4 mm16.6 mmRockwell C462.29 mmGray-0.28 mm to +0.28 mm200€211.38
NORD-LOCK 2375 Lock Washer, Carbon Steel, M10 Size, 2.95mm Thickness, Carbon Steel Type | CG8YGG 405F03 237510 mm10.5 mm16.6 mmRockwell C462.95 mmGray-0.28 mm to +0.28 mm200€212.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISC-LOCK 099-01 Lock Washer, 8 Fits Bolt Size, Wedge Lock, 0.34 In O.D., 0.175 In I.D., Steel, 200 Pk