EATON 15BHLE-150E | BJ6DJQ

EATON 15BHLE-150E Current-Limiting Fuse, 150A, 15.5 kV, 63 kA Interrupt, Class E

Item: BJ6DJQ Model: 15BHLE-150E
In Stock

Get it by Tuesday, Jun 10

€8,255.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps125A
Fuse ClassClass E
Height3"
Interrupt Rating63 Kaic
Length18.9"
Mounting TypeBolt In
NotesConsult Factory For Mountings.
Special FeaturesIndoor/Outdoor, Double Barrel
Voltage14.4 kV
WarrantyNot Applicable
Weight0.001 lbs.
Width3"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)7.62
Ship length (cm)48.01
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelAmpsInterrupt RatingHeightFuse ClassMounting TypePrice
EATON 15BHLE-10E | BJ6DJN 15BHLE-10E100A63 Kaic3"Class EBolt In€4,351.11
EATON 15BHLE-100E | BJ6DJR 15BHLE-100E400A63 Kaic3"Class EBolt In€4,351.11
EATON 15BHLE-125E | BJ6DJV 15BHLE-125E10A63 Kaic3"Class EBolt In€8,255.27
EATON 15BHLE-250E | BJ6DJY 15BHLE-250E50A63 Kaic3"Class EBolt In€13,603.43
EATON 15BHLE-20E | BJ6DJZ 15BHLE-20E200A63 Kaic3"Class EBolt In€4,351.11
EATON 15BHLE-175E | BJ6DKA 15BHLE-175E15A63 Kaic3"Class EBolt In€8,255.27
EATON 15BHLE-25E | BJ6DKB 15BHLE-25E250A63 Kaic3"Class EBolt In€4,351.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 15BHLE-150E Current-Limiting Fuse, 150A, 15.5 kV, 63 kA Interrupt, Class E
€8,255.27 /unit