EATON 53-509-4 | BJ6RVQ

EATON 53-509-4 Pushbutton, 30 mm, Pilot Device, Red, Button And Knob

Item: BJ6RVQ Model: 53-509-4
In Stock

Get it by Wednesday, Jun 11

€54.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
ColorRed
Height3 5/8"
Length5"
TypePushbutton Accessory
Warranty1 yr.
Weight0.19 lbs.
Width3 3/8"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)9.21
Ship length (cm)12.7
Ship width (cm)8.57
Country of OriginUS

Product Variants

ProductModelHeightColorSizePrice
EATON 53-1169-18 | BJ6RTP 53-1169-185 5/8"--€73.90
EATON 53-1169-11 | BJ6RTR 53-1169-112 1/2"--€69.09
EATON 53-1169-17 | BJ6RTT 53-1169-176"--€73.90
EATON 53-1202 | BJ6RTU 53-12022 1/8"---
RFQ
EATON 53-1202-2 | BJ6RTV 53-1202-25 5/8"--€73.90
EATON 53-1169-3 | BJ6RTW 53-1169-32 1/2"--€69.09
EATON 53-1268-2 | BJ6RTY 53-1268-23 1/4"--€29.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 53-509-4 Pushbutton, 30 mm, Pilot Device, Red, Button And Knob
€54.20 /unit