EATON 53-1169-17 | BJ6RTT

EATON 53-1169-17 Pushbutton For Control Station, Middle Position, Black, 30 Mm

Item: BJ6RTT Model: 53-1169-17
In Stock

Get it by Wednesday, Jun 11

€73.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypeMiddle position Button
For Use WithPushbutton Control Station Type N
Height6"
LegendCLOSE
Length10 1/4"
TypePushbutton Accessory
Warranty1 yr.
Weight0.35 lbs.
Width6"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)15.24
Ship length (cm)26.04
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightColorSizePrice
EATON 53-1169-18 | BJ6RTP 53-1169-185 5/8"--€73.90
EATON 53-1169-11 | BJ6RTR 53-1169-112 1/2"--€69.09
EATON 53-1202 | BJ6RTU 53-12022 1/8"---
RFQ
EATON 53-1202-2 | BJ6RTV 53-1202-25 5/8"--€73.90
EATON 53-1169-3 | BJ6RTW 53-1169-32 1/2"--€69.09
EATON 53-1268-2 | BJ6RTY 53-1268-23 1/4"--€29.37
EATON 53-1268-3 | BJ6RUB 53-1268-32 1/2"--€7.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 53-1169-17 Pushbutton For Control Station, Middle Position, Black, 30 Mm
€73.90 /unit