EATON 53-1268-2 | BJ6RTY

EATON 53-1268-2 Pushbutton, 30 mm, Pilot Device, Red

Item: BJ6RTY Model: 53-1268-2
In Stock

Get it by Thursday, Jun 12

€29.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorRed
For Use WithE30D Operators
Height3 1/4"
LegendOFF
Length2.312"
TypePushbutton Accessory
Warranty1 yr.
Weight0.03 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)8.26
Ship length (cm)5.87
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightColorSizePrice
EATON 53-1169-18 | BJ6RTP 53-1169-185 5/8"--€73.90
EATON 53-1169-11 | BJ6RTR 53-1169-112 1/2"--€69.09
EATON 53-1169-17 | BJ6RTT 53-1169-176"--€73.90
EATON 53-1202 | BJ6RTU 53-12022 1/8"---
RFQ
EATON 53-1202-2 | BJ6RTV 53-1202-25 5/8"--€73.90
EATON 53-1169-3 | BJ6RTW 53-1169-32 1/2"--€69.09
EATON 53-1268-3 | BJ6RUB 53-1268-32 1/2"--€7.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 53-1268-2 Pushbutton, 30 mm, Pilot Device, Red
€29.37 /unit