EATON 511H1160-8 | BJ6RND

EATON 511H1160-8 Straight Bore Magnetic Shoe Brake Wheel, For Use With Nema Contactor And Starter

Item: BJ6RND Model: 511H1160-8
In Stock

Get it by Tuesday, Jun 10

€3,705.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoe Brake
Height6.1"
Length10 3/5"
NotesBore Tolerance, +.000 -.001 Inches
Warranty1 yr.
Weight8.85 lbs.
Width6"

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)15.49
Ship length (cm)26.92
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 511H1150-2 | BJ6RLY 511H1150-2-€2,450.11
EATON 511H1160-57 | BJ6RMB 511H1160-57-€4,728.58
EATON 511H1150-5 | BJ6RMC 511H1150-5--
RFQ
EATON 511H1150-8 | BJ6RMD 511H1150-8-€2,450.11
EATON 511H1160-3 | BJ6RMF 511H1160-3--
RFQ
EATON 511H1160-59 | BJ6RMH 511H1160-59-€4,728.58
EATON 511H1160-1 | BJ6RMJ 511H1160-1Straight Bore-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 511H1160-8 Straight Bore Magnetic Shoe Brake Wheel, For Use With Nema Contactor And Starter
€3,705.84 /unit