Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM V0000679SM Workplace Safety Training Dvd | AD4FXC 41J069

MARCOM V0000679SM Workplace Safety Training Dvd

Item: AD4FXC Model: V0000679SMCross Ref: 41J069
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDVD Training Program
Depth11"
FormatDVD
Height1"
LanguageSpanish
MaterialDVD
Regulations CoveredOSHA 29 CFR 1910.138
Subject MatterWorkplace Safety
System RequirementsDVD Player
Time13 min.
TypeInstructional
Width12"
Number Of Users SupportedUnlimited
Product TypeTraining Kit
ProvidesTraining Information
Run Time13 min.
Supported LanguagesSpanish

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
HS code8523295020
Country of OriginUS

Product Details:

    • Provides: Training Information

Product Variants

ProductModelRegulations CoveredHeightDepthTimeSubject MatterLanguageFormatTypePrice
MARCOM K0000519SM Workplace Safety Training Dvd | AD4FVV 41J038 K0000519SM-4"14"45 min.Workplace SafetySpanishDVDInstructional€543.05
MARCOM K0000429SM Workplace Safety Training Dvd | AD4FVW 41J039 K0000429SMOSHA 29 CFR 1910.23-274"14"17 min.Workplace SafetySpanishDVDInstructional€306.26
MARCOM K000WLD9SM Workplace Safety Training Dvd | AD4FVX 41J040 K000WLD9SMOSHA 29 CFR 1910.2524"14"14 min.Workplace SafetySpanishDVDInstructional€543.05
MARCOM V0000439SM Workplace Safety Training Dvd | AD4FWF 41J049 V0000439SM-1"11"21 min.Workplace SafetySpanishDVDInstructional€185.98
MARCOM V0000199SM Workplace Safety Training Dvd | AD4FWT 41J060 V0000199SMOSHA 29 CFR 1910.9001"11"21 min.Workplace SafetySpanishDVDInstructional€291.93
MARCOM V0000709SM Workplace Safety Training Dvd | AD4FXA 41J067 V0000709SMOSHA 29 CFR 1910.1511"11"16 min.Workplace SafetySpanishDVDInstructional€160.71
MARCOM V0000449SM Workplace Safety Training Dvd | AD4FXB 41J068 V0000449SMOSHA 29 CFR 1910.2421"11"18 min.Workplace SafetySpanishDVDInstructional€186.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM V0000679SM Workplace Safety Training Dvd
€193.85 /unit