EATON 511H1160-57 | BJ6RMB

EATON 511H1160-57 Solenoid Brake Wheel, 1-1/2 Inch Straight Bore, 3/8 X 3/16 Inch Keyway

Item: BJ6RMB Model: 511H1160-57
In Stock

Get it by Tuesday, Jun 10

€4,728.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoe Brake
Height7 1/5"
Length12 3/5"
NotesBore Tolerance, +.000 -.001 Inches
Warranty1 yr.
Weight10.35 lbs.
Width7 3/5"

Shipping Info:

Ship weight (kg) 4.6575
Ship height (cm)18.29
Ship length (cm)32
Ship width (cm)19.3
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 511H1150-2 | BJ6RLY 511H1150-2-€2,450.11
EATON 511H1150-5 | BJ6RMC 511H1150-5--
RFQ
EATON 511H1150-8 | BJ6RMD 511H1150-8-€2,450.11
EATON 511H1160-3 | BJ6RMF 511H1160-3--
RFQ
EATON 511H1160-59 | BJ6RMH 511H1160-59-€4,728.58
EATON 511H1160-1 | BJ6RMJ 511H1160-1Straight Bore-
RFQ
EATON 511H1160-10 | BJ6RMK 511H1160-10-€3,705.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 511H1160-57 Solenoid Brake Wheel, 1-1/2 Inch Straight Bore, 3/8 X 3/16 Inch Keyway
€4,728.58 /unit