Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 4412-8-8S Hydraulic Hose Fitting | AB9TPF 2F531

EATON 4412-8-8S Hydraulic Hose Fitting, 1/2 Inch x 1/2 Inch Size, NPTF x Hose

Item: AB9TPF Model: 4412-8-8SCross Ref: 2F531
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Dash Size-8
FinishZinc Dicromate Plated
Fitting MaterialSteel
Fitting TypeStraight
Hose0.406"
Length2.73"
Thread Angle60°
TypeReusable Male NPT
Finish/coatingTrivalent Chromate Zinc
Fitting ShapeStraight
For Hose Dash Size-8
For Hose I.d.1/2"
For Use With Hose Series1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size1/2"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2000 psi
Overall Length2.73 mm
ReusableYes
StandardsFC 300, SAE 100R5
Thread Size1/2"-14
Thread TypeNPTF

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)7.11
Ship width (cm)2.54
HS code7307995045
Country of OriginUS

Product Variants

ProductModelHoseFitting MaterialConnection TypeTypeThread AnglePrice
EATON 4412-2-4S Hose Fitting Hydraulic NPT Straight 1/8-27 | AB9TNW 2F519 4412-2-4S0.188"Steel-Reusable Male NPT60°€9.71
EATON 4412-4-4S Hose Fitting Hydraulic NPT Straight 1/4-18 | AB9TNY 2F521 4412-4-4S0.188"Steel-Reusable Male NPT60°€10.46
EATON 4412-4-6S Hose Fitting Hydraulic NPT Straight 1/4-18 | AB9TPA 2F523 4412-4-6S0.312"Steel-Reusable Male NPT60°€12.40
EATON 4412-6-6S Hose Fitting Hydraulic NPT Straight 3/8-18 | AB9TPB 2F525 4412-6-6S0.312"SteelNPTReusable Male NPT60°€15.92
EATON 4412-6-8S Hose Fitting Hydraulic NPT Straight 3/8-18 | AB9TPC 2F527 4412-6-8S0.406"SteelNPTReusable Male NPT60°€17.30
EATON 4412-8-10S Hose Fitting Hydraulic NPT Straight 1/2-14 | AB9TPE 2F529 4412-8-10S1/2"Steel-Reusable Male NPT60°€25.96
EATON 4412-4-5s Fitting Straight 1/4 Inch Hose 1/4-18 NPT | AD8GWY 4KFK1 4412-4-5s1/4"Steel-Reusable Male NPT-€17.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 4412-8-8S Hydraulic Hose Fitting, 1/2 Inch x 1/2 Inch Size, NPTF x Hose
€23.63 /unit