Check and Foot ValvesPrevent backflow of contaminated liquids into wastewater lines, sump disposal lines, ejector systems and sewage lift stations. Facilitate mounting in both horizontal and vertical positions. Can withstand pressures up to 300 psi
(1067 Products)
Ball ValvesDesigned to regulate fluid flows and manage the pressure levels in chemical processing, food & beverage and plumbing industries. Available in one-, two- and three-piece body styles and brass, low-lead and stainless-steel construction options
(3630 Products)
Butterfly ValvesEquipped with a one-piece stem body and stainless-steel backed reinforced PTFE bearings to prevent the leakage of the controlled fluid. Can be automated using pneumatic or electric actuators and handle temperatures ranging from -20 to 400 deg F
(2749 Products)
Gate and Globe ValvesClass 125 / 150 / 200 / 300 gate and globe valves ideal for use in pipelines or steam services with a maximum operating temperature of 550 degrees Fahrenheit. Available in bronze, cast iron, low-lead bronze, low-lead brass, aluminium and brass body material options
(712 Products)
Pneumatically Actuated Butterfly ValvesCast-iron / bronze / ductile iron valves suitable for use with both hot and cold water, as well as with compressed air in condensers, HVAC equipment and vacuum services. Can be used with pipe sizes ranging between 1 and 2 inches and can withstand water pressures up to 200 psi
(34 Products)
Valve AccessoriesIncludes bearings, chain levers & wheels, clips, locking devices, stems and stem kits. Chain wheel operators provide access to valves in confined places. Can be easily attached to valves for easy turning and come with zinc-plated carbon steel attachment sets(360 Products)
Relief ValvesDesigned to control / regulate pressure or release built-up pressure inside gas or liquid lines.Feature aluminium construction and 2-inch valves(12 Products)
Electric Valve ActuatorsWork as a control switch by converting electricity into movement or torque. Ideal for operating ball & butterfly valves and large industrial dampers. Available in 24, 115, 120, 230 & 240VAC ratings(111 Products)
Limit/Interlock SwitchesDesigned to detect the presence of an object, monitor travel limit or operate via the motion of an object. Can activate or deactivate machinery depending on travel limit. Ideal for electrical circuits(10 Products)
Solenoid Air Control ValvesFeature electromagnetically controlled levers to control the rate of air flow in pneumatic systems. Ideal for preventing backflow of air supply in plumbing systems(7 Products)
Pneumatic Actuated Valve AccessoriesIncludes gauges, pneumatic gears & positioners, bearings, plug adapters, spring cartridges & clips, and repair kits. Pneumatic positioners control air load pressure in valve actuators and can automatically control the valve(16 Products)
Limit Switch AccessoriesDesigned for repairing, maintaining or enhancing limit switches. Adapter plates provide protective casing to solenoid type switches. Bracket kits allow easy mounting of limit switches(5 Products)
Sprinkler ValvesDesigned to control water in agricultural & irrigation applications. Feature bronze construction and EPDM seals for leak-proof operation. Selected models come equipped with a tamper switch for indicating improper opening / closing of valve(57 Products)