Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 4412-6-6S Hose Fitting Hydraulic NPT Straight 3/8-18 | AB9TPB 2F525

EATON 4412-6-6S Hydraulic Hose Fitting, 3/8 Inch x 3/8 Inch Size, NPTF x Hose

Item: AB9TPB Model: 4412-6-6SCross Ref: 2F525
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
Connection TypeNPT
Dash Size-6
FinishZinc Dicromate Plated
Fitting MaterialSteel
Fitting TypeStraight
Hose0.312"
Length2.13"
Thread Angle60°
TypeReusable Male NPT
Finish/coatingTrivalent Chromate Zinc
Fitting ShapeStraight
For Hose I.d.3/8"
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size3/8"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2250 psi
Overall Length2.13 mm
StandardsFC 300, SAE 100R5
Thread Size3/8"-18
Thread TypeNPTF

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.78
Ship length (cm)11.43
Ship width (cm)4.57
HS code7307995045
Country of OriginUS

Product Variants

ProductModelHoseFitting MaterialConnection TypeTypeThread AnglePrice
EATON 4412-2-4S Hose Fitting Hydraulic NPT Straight 1/8-27 | AB9TNW 2F519 4412-2-4S0.188"Steel-Reusable Male NPT60°€9.71
EATON 4412-4-4S Hose Fitting Hydraulic NPT Straight 1/4-18 | AB9TNY 2F521 4412-4-4S0.188"Steel-Reusable Male NPT60°€10.46
EATON 4412-4-6S Hose Fitting Hydraulic NPT Straight 1/4-18 | AB9TPA 2F523 4412-4-6S0.312"Steel-Reusable Male NPT60°€12.40
EATON 4412-6-8S Hose Fitting Hydraulic NPT Straight 3/8-18 | AB9TPC 2F527 4412-6-8S0.406"SteelNPTReusable Male NPT60°€17.30
EATON 4412-8-10S Hose Fitting Hydraulic NPT Straight 1/2-14 | AB9TPE 2F529 4412-8-10S1/2"Steel-Reusable Male NPT60°€25.96
EATON 4412-8-8S Hydraulic Hose Fitting | AB9TPF 2F531 4412-8-8S0.406"Steel-Reusable Male NPT60°€19.69
EATON 4412-4-5s Fitting Straight 1/4 Inch Hose 1/4-18 NPT | AD8GWY 4KFK1 4412-4-5s1/4"Steel-Reusable Male NPT-€17.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 4412-6-6S Hydraulic Hose Fitting, 3/8 Inch x 3/8 Inch Size, NPTF x Hose
€19.10 /unit